Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 24" x 18"

  • Item # 36A806
  • Mfr. Model # T1-1027-EG_18x24
Road Traffic Control, No Header, Recycled Aluminum, 24" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand property sign is designed with durable EG (engineer grade) reflective sheeting material to help keep it highly visible to motorists. Effectively warns motorists to use caution as there may be children or pets present on the roadway.
Show More Close
 

Technical Specifications

Item # 36A806
Mfr. Model # T1-1027-EG_18x24
UNSPSC #55121704
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Property Signs
Sign Subject Matter Road Traffic Control
Height 24"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Slow Down Kids and Pets At Play
Symbol Kids and Pets
Sign Legend Color Black, Yellow
Sign Background Color Black, Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
Standards Engineer Grade Reflective Sheeting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms