Check Availability
  • LYLE 

    Restrooms, No Header, Recycled Aluminum, 10" x 17-1/2", With Mounting Holes, V-Shaped

  • Item # 460N72
  • Mfr. Model # LCTB-0006-NA_7x10
Restrooms, No Header, Recycled Aluminum, 10" x 17-1/2", With Mounting Holes, V-Shaped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460N72
Mfr. Model # LCTB-0006-NA_7x10
UNSPSC #55121704
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Restrooms
Height 10"
Width 17-1/2"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend REST ROOMS (W SYM)
Sign Legend Color Blue
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms