Check Availability
  • LYLE 

    Recycling, Pitch In & Recycle, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 484N06
  • Mfr. Model # LCU1-0115-ED-PK5_14x10
Recycling, Pitch In & Recycle, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484N06
Mfr. Model # LCU1-0115-ED-PK5_14x10
UNSPSC #55121704
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Recycling
Height 10"
Width 14"
Thickness 0.040"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Pitch In & Recycle
Header Legend Color White
Header Background Color Green
Legend PITCH IN & RECYCLE GLASS ONLY (RECYCLE SYMBOL)
Sign Legend Color Black, Green, White
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Symbol Recycle
Green Environmental Attribute Does Not Contain PVC
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions