Check Availability
  • LYLE 

    Recycling, Pitch In & Recycle, Recycled Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 484K19
  • Mfr. Model # LCU1-0132-NP_14x10
Recycling, Pitch In & Recycle, Recycled Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K19
Mfr. Model # LCU1-0132-NP_14x10
UNSPSC #55121704
Shipping Weight 0.316 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Recycling
Height 10"
Width 14"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header Pitch In & Recycle
Header Legend Color White
Header Background Color Green
Legend PITCH IN & RECYCLE TRASH ONLY
Sign Legend Color Black, Green, White
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Symbol Recycle
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms