Check Availability
  • LYLE 

    Recycling, Pitch In & Recycle, Polyester, 5" x 3-1/2", Adhesive Surface, Not Retroreflective

  • Item # 484J61
  • Mfr. Model # LCU1-0194-ED_3.5x5
Recycling, Pitch In & Recycle, Polyester, 5" x 3-1/2", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J61
Mfr. Model # LCU1-0194-ED_3.5x5
UNSPSC #55121704
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Recycling
Height 5"
Width 3-1/2"
Thickness 0.004"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Pitch In & Recycle
Header Legend Color White
Header Background Color Green
Legend PITCH IN & RECYCLE TURN OFF LIGHTS WHEN NOT IN USE
Sign Legend Color Black, White
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Symbol None
Green Environmental Attribute Does Not Contain PVC
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions