Check Availability
  • LYLE 

    Recycling, No Header, Recycled Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 464G86
  • Mfr. Model # U1-1066-NA_14x10
Recycling, No Header, Recycled Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464G86
Mfr. Model # U1-1066-NA_14x10
UNSPSC #55121704
Shipping Weight 0.889 lbs
Country of Origin USA *
Item Recycling Sign
Sign Subject Matter Recycling
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend DEPOSIT RECYCLABLES HERE
Sign Legend Color Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards LEED Accreditation
Symbol Down Arrow
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms