Check Availability
  • LYLE 

    Radiation and X-Ray, Caution, Recycled Plastic, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 484K05
  • Mfr. Model # LCU1-0010-NP_10x14
Radiation and X-Ray, Caution, Recycled Plastic, 14" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K05
Mfr. Model # LCU1-0010-NP_10x14
UNSPSC #55121704
Shipping Weight 0.316 lbs
Country of Origin USA *
Item Radiation Sign
Height 14"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Purple
Legend Radiation Area
Sign Legend Color Purple
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In