Check Availability
  • LYLE 

    Radiation and X-Ray, Caution, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 484J89
  • Mfr. Model # LCU1-0020-NA_10x7
Radiation and X-Ray, Caution, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J89
Mfr. Model # LCU1-0020-NA_10x7
UNSPSC #55121704
Shipping Weight 0.267 lbs
Country of Origin USA *
Item Radiation Sign
Height 7"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend X-Ray In Use
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In