Check Availability
  • LYLE 

    Radiation and X-Ray, Caution, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 484J87
  • Mfr. Model # LCU1-0016-NA_10x7
Radiation and X-Ray, Caution, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J87
Mfr. Model # LCU1-0016-NA_10x7
UNSPSC #55121704
Shipping Weight 0.267 lbs
Country of Origin USA *
Item Radiation Sign
Sign Subject Matter Radiation and X-Ray
Height 7"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Purple
Legend CAUTION RADIATION HAZARD
Sign Legend Color Purple
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms