Check Availability
  • LYLE 

    Radiation and X-Ray, Caution, Recycled Plastic, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 484J19
  • Mfr. Model # LCU1-0012-NP_7x10
Radiation and X-Ray, Caution, Recycled Plastic, 10" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J19
Mfr. Model # LCU1-0012-NP_7x10
UNSPSC #55121704
Shipping Weight 0.133 lbs
Country of Origin USA *
Item Radiation Sign
Sign Subject Matter Radiation and X-Ray
Height 10"
Width 7"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Purple
Legend CAUTION X-RAY RADIATION
Sign Legend Color Purple
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms