Check Availability
  • LYLE 

    Radiation and X-Ray, Caution, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 456W06
  • Mfr. Model # LCU3-0220-ED_14x10
Radiation and X-Ray, Caution, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 456W06
Mfr. Model # LCU3-0220-ED_14x10
UNSPSC #55121704
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Caution Sign
Height 10"
Width 14"
Thickness 0.004"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend X-Ray In Use
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 302 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In