Check Availability
  • LYLE 

    Radiation and X-Ray, Danger, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 455N60
  • Mfr. Model # LCU4-0053-ED_10x7
Radiation and X-Ray, Danger, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 455N60
Mfr. Model # LCU4-0053-ED_10x7
UNSPSC #55121704
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Radiation and X-Ray
Height 7"
Width 10"
Thickness 0.004"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color Black
Header Background Color Red, Yellow
Legend Laser radiation. Avoid eye or skin exposure to direct or scattered radiation. Class IV laser product.
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 302 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms