Check Availability
  • LYLE 

    Pool Hazard, No Header, Recycled Aluminum, 18" x 18", With Mounting Holes, Top/Bottom Centered

  • Item # 449J26
  • Mfr. Model # T1-1838-EG_18x18
Pool Hazard, No Header, Recycled Aluminum, 18" x 18", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449J26
Mfr. Model # T1-1838-EG_18x18
UNSPSC #55121710
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Pool Hazard
Height 18"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Life Ring Is For Emergency Life Saving Only
Symbol None
Sign Legend Color White
Sign Background Color Blue
Printed Language English
Sign Shape Square
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms