Check Availability
  • LYLE 

    Phone Usage, No Header, Recycled Aluminum, 12" x 12", With Mounting Holes, Top/Bottom Centered

  • Item # 8DMY2
  • Mfr. Model # ST-032-12HA
Phone Usage, No Header, Recycled Aluminum, 12" x 12", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DMY2
Mfr. Model # ST-032-12HA
UNSPSC #55121718
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Admittance Sign
Sign Subject Matter Phone Usage
Height 12"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Stop, Use Of Cellular Phones Not Permitted
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Octagon
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms