Check Availability
  • LYLE 

    Phone Usage, No Header, Recycled Aluminum, 24" x 18", With Mounting Holes, Top/Bottom Centered

  • Item # 449J62
  • Mfr. Model # T1-1304-DG_18x24
Phone Usage, No Header, Recycled Aluminum, 24" x 18", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449J62
Mfr. Model # T1-1304-DG_18x24
UNSPSC #55121710
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Phone Usage
Height 24"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Safety First No Cell Phone Use During Carpool
Symbol No Cell Sym
Sign Legend Color Black, Blue, Green, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms