Check Availability
  • LYLE 

    Personal Protection, Caution, Vinyl, 7" x 10", Adhesive Surface

  • Item # 49VN27
  • Mfr. Model # LCU3-0243-RD_10x7
Personal Protection, Caution, Vinyl, 7" x 10", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VN27
Mfr. Model # LCU3-0243-RD_10x7
UNSPSC #55121704
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Caution Sign
Height 7"
Width 10"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Face Shield Area
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In