Check Availability
  • LYLE 

    Personal Protection, Caution, Recycled Aluminum, 6" x 4", With Mounting Holes, Not Retroreflective

  • Item # 484M44
  • Mfr. Model # LCVB-0052-NA_4x6
Personal Protection, Caution, Recycled Aluminum, 6" x 4", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M44
Mfr. Model # LCVB-0052-NA_4x6
UNSPSC #55121704
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Personal Protection Sign
Height 6"
Width 4"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Eye Protection Required In This Area
Sign Legend Color Black, Yellow
Sign Background Color Black, Yellow
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms