Check Availability
  • LYLE 

    Personal Protection, Think, Recycled Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 464J04
  • Mfr. Model # U7-1331-NA_10x14
Personal Protection, Think, Recycled Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464J04
Mfr. Model # U7-1331-NA_10x14
UNSPSC #55121704
Shipping Weight 0.889 lbs
Country of Origin USA *
Item Think Sign
Sign Subject Matter Personal Protection
Height 14"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Think
Header Legend Color White
Header Background Color Green
Legend THINK SAFETY FIRST WEAR PERSONAL PROTECTIVE EQUIPMENT
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Symbol None
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms