Check Availability
  • LYLE 

    Personal Protection, Safety First, Vinyl, 10" x 14", Adhesive Surface, Engineer

  • Item # 34RL39
  • Mfr. Model # U7-1230-RD_14X10
Personal Protection, Safety First, Vinyl, 10" x 14", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34RL39
Mfr. Model # U7-1230-RD_14X10
UNSPSC #55121607
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Safety Decal
Height 10"
Width 14"
Thickness 0.001"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Safety First
Legend Remember Wear Safety Equipment
Sign Legend Color Black, White
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms