Check Availability
  • LYLE 

    Pedestrian Traffic, No Header, Recycled Aluminum, 12" x 12"

  • Item # 8UW10
  • Mfr. Model # ST-015-12HA
Pedestrian Traffic, No Header, Recycled Aluminum, 12" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This aluminum Lyle traffic sign clearly indicates "STOP" and "Proceed with Caution" to motorists. Designed to be highly visible to passing drivers and helps ensure their safety as well as that of pedestrians who may be in the roadway.
Show More Close
 

Technical Specifications

Item # 8UW10
Mfr. Model # ST-015-12HA
UNSPSC #55121718
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Stop Sign
Sign Subject Matter Pedestrian Traffic
Height 12"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Stop Beware of Pedestrians Proceed with Caution
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Octagon
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms