Check Availability
  • LYLE 

    Traffic Sign, No Header, Recycled Aluminum, 24" Height, 24" Width

  • Item # 484N28
  • Mfr. Model # T1-6259-HI_24x24
Traffic Sign, No Header, Recycled Aluminum, 24" Height, 24" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484N28
Mfr. Model # T1-6259-HI_24x24
UNSPSC #55121710
Shipping Weight 4.52 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Pedestrian Traffic
Height 24"
Width 24"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend YIELD PEDESTRIAN CROSSING 24 "YIELD
Symbol Yield Sign
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Triangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In