Check Availability
  • LYLE 

    Pedestrian Traffic, No Header, Recycled Aluminum, 18" x 18"

  • Item # 484N19
  • Mfr. Model # T1-6257-HI_18x18
Pedestrian Traffic, No Header, Recycled Aluminum, 18" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484N19
Mfr. Model # T1-6257-HI_18x18
UNSPSC #55121710
Shipping Weight 2.542 lbs
Country of Origin USA *
Item Directional Sign
Sign Subject Matter Pedestrian Traffic
Height 18"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend YIELD PROCEED SLOWLY 18" YIELD
Symbol Yield Sign
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Triangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms