Check Availability
  • LYLE 

    Pedestrian Traffic, No Header, Recycled Aluminum, 18" x 18"

  • Item # 484M99
  • Mfr. Model # T1-6269-EG_18x18
Pedestrian Traffic, No Header, Recycled Aluminum, 18" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M99
Mfr. Model # T1-6269-EG_18x18
UNSPSC #55121710
Shipping Weight 2.587 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Pedestrian Traffic
Height 18"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color White
Header Background Color Red
Legend STOP (TOP CENTERED)
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms