Check Availability
  • LYLE 

    Pedestrian Traffic, No Header, Recycled Aluminum, 18" x 18"

  • Item # 484M97
  • Mfr. Model # T1-6265-EG_18x18
Pedestrian Traffic, No Header, Recycled Aluminum, 18" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M97
Mfr. Model # T1-6265-EG_18x18
UNSPSC #55121710
Shipping Weight 1.93 lbs
Country of Origin USA *
Item Stop Sign
Sign Subject Matter Pedestrian Traffic
Height 18"
Width 18"
Thickness 0.075"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend STOP STOP HAND HELD PADDLE SIGN
Symbol None
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Octagon
Legend Style Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Includes Plastic Handle, Hard Wire
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms