Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 2-1/2" x 20", With Mounting Holes, Top/Bottom Centered

  • Item # 9A907
  • Mfr. Model # CS-004-20HA
Parking, No Header, Recycled Aluminum, 2-1/2" x 20", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand abrasion- and chemical-resistant reflective aluminum traffic sign clearly designates spots reserved for customers. Features large, easy-to-read green lettering on a white background.
Show More Close
 

Technical Specifications

Item # 9A907
Mfr. Model # CS-004-20HA
UNSPSC #55121710
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 2-1/2"
Width 20"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Customers Only
Sign Legend Color Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions