Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 24" x 30", With Mounting Holes, Top/Bottom Centered

  • Item # 484N30
  • Mfr. Model # T1-6276-HI_30x24
Parking, No Header, Recycled Aluminum, 24" x 30", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484N30
Mfr. Model # T1-6276-HI_30x24
UNSPSC #55121710
Shipping Weight 5.65 lbs
Country of Origin USA *
Item No Parking Sign
Sign Subject Matter Parking
Height 24"
Width 30"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend NO PARKING PARKING IN DESIGNATED AREAS ONLY
Symbol No Parking Symbol
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms