Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 24" x 18", With Mounting Holes, Top/Bottom Centered, Engineer

  • Item # 484N04
  • Mfr. Model # T1-6287-EG_18x24
Parking, No Header, Recycled Aluminum, 24" x 18", With Mounting Holes, Top/Bottom Centered, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484N04
Mfr. Model # T1-6287-EG_18x24
UNSPSC #55121710
Shipping Weight 3.45 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 24"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend PRIVATE PARKING UNAUTHORIZED VEHICLES WILL BE TOWED AT VEHICLE OWNER'S EXPENSE
Symbol Tow Symbol
Sign Legend Color Green, White
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms