Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 24" x 12", With Mounting Holes, Top/Bottom Centered

  • Item # 484M95
  • Mfr. Model # T1-6251-HI_12x24
Parking, No Header, Recycled Aluminum, 24" x 12", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M95
Mfr. Model # T1-6251-HI_12x24
UNSPSC #55121710
Shipping Weight 1.78 lbs
Country of Origin USA *
Item Handicap Sign
Sign Subject Matter Parking
Height 24"
Width 12"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend (HDCP Sym) PARKING ONLY MINIMUM FINE $250
Symbol Handicapped Symbol
Sign Legend Color White
Sign Background Color Blue
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms