Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 9" x 12", With Mounting Holes, Top/Bottom Centered

  • Item # 484M33
  • Mfr. Model # T1-6277-HI_12x9
Parking, No Header, Recycled Aluminum, 9" x 12", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M33
Mfr. Model # T1-6277-HI_12x9
UNSPSC #55121710
Shipping Weight 0.667 lbs
Country of Origin USA *
Item Directional Sign
Sign Subject Matter Parking
Height 9"
Width 12"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend ARROW DOUBLE Sym
Symbol Double Arrow
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
MUTCD Code M6-4
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms