Check Availability
  • LYLE 

    Parking, Notice/Aviso, Recycled Plastic, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 484K79
  • Mfr. Model # LCU5-0315-NP_10x14
Parking, Notice/Aviso, Recycled Plastic, 14" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K79
Mfr. Model # LCU5-0315-NP_10x14
UNSPSC #55121710
Shipping Weight 0.316 lbs
Country of Origin USA *
Item No Parking Sign
Sign Subject Matter Parking
Height 14"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header Notice/Aviso
Header Legend Color White
Header Background Color Blue
Legend NO PARKING/NO ESTACIONARSE
Symbol None
Sign Legend Color Black, White
Sign Background Color Blue, White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms