Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 9" x 12", With Mounting Holes, Top/Bottom Centered

  • Item # 449F73
  • Mfr. Model # T1-2128-HI_12x9
Parking, No Header, Recycled Aluminum, 9" x 12", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449F73
Mfr. Model # T1-2128-HI_12x9
UNSPSC #55121710
Shipping Weight 0.67 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 9"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Minimum Fine $250 (Ca05, Calif R99B)
Symbol None
Sign Legend Color White
Sign Background Color Blue
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms