Check Availability
  • LYLE 

    Parking, Park At Your Own Risk, Recycled Aluminum, 18" x 12"

  • Item # 448Z46
  • Mfr. Model # T1-1066-EG_12x18
Parking, Park At Your Own Risk, Recycled Aluminum, 18" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448Z46
Mfr. Model # T1-1066-EG_12x18
UNSPSC #55121710
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Park At Your Own Risk
Header Legend Color White
Header Background Color Red
Legend Park At Your Own Risk Not Responsible For Damage Or Theft To Vehicles Or Vehicle Contents The Management
Symbol None
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms