Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 12" x 12", With Mounting Holes, Top/Bottom Centered, Diamond

  • Item # 448T13
  • Mfr. Model # T1-1642-DG_12x12
Parking, No Header, Recycled Aluminum, 12" x 12", With Mounting Holes, Top/Bottom Centered, Diamond
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448T13
Mfr. Model # T1-1642-DG_12x12
UNSPSC #55121710
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 12"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color White
Header Background Color White
Legend Do Not Block Driveway
Symbol None
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Square
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
MUTCD Code R7-102
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms