Check Availability
  • LYLE 

    Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic

  • Item # 3ZTP3
  • Mfr. Model # PPR-062-12HA
Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand parking sign is designed with HIP (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Sign is clearly visible even at wide angles or in lighted areas and effectively communicates important parking information to drivers. Constructed with a minimum of 70% post-consumer recycled content.
Show More Close
 

Technical Specifications

Item # 3ZTP3
Mfr. Model # PPR-062-12HA
UNSPSC #55121710
Catalog Page 1835
Shipping Weight 1.51 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 18"
Width 12"
Thickness 0.063"
Sign Material Aluminum
Header No Header
Legend Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
Standards MUTCD, FHWA Minimum Retroreflectivity
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms