Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 6" x 12", With Mounting Holes, Top/Bottom Centered

  • Item # 3YPF3
  • Mfr. Model # AR-007-12HA
Parking, No Header, Recycled Aluminum, 6" x 12", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with HIP sheeting (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Contains a minimum 70% post-consumer recycled copntent. Meets necessary MUTCD standards.
Show More Close
 

Technical Specifications

Item # 3YPF3
Mfr. Model # AR-007-12HA
UNSPSC #55121710
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 6"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Arrow Pictogram
Symbol Double Arrow
Sign Legend Color Green
Sign Background Color White
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
Standards MUTCD, FHWA Minimum Retroreflectivity
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms