Check Availability
  • Parking and Traffic Signs
  • LYLE 

    Parking Sign, No Header, Recycled Aluminum, 18" Height, 12" Width

  • Item # 3PNR5
  • Mfr. Model # RP-119-12HA
Parking Sign, No Header, Recycled Aluminum, 18" Height, 12" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with HIP (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Ideal for busy business parking lots, this sign helps direct motorists to appropriate parking areas.
Show More Close
 

Technical Specifications

Item # 3PNR5
Mfr. Model # RP-119-12HA
UNSPSC #55121710
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Staff Parking
Sign Legend Color Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In