Check Availability
  • LYLE 

    Parking, No Header, Aluminum, 24" x 18", High Intensity Prismatic

  • Item # 3PMN9
  • Mfr. Model # PPR-060-18HA
Parking, No Header, Aluminum, 24" x 18", High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand parking sign is designed with HIP (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Sign is clearly visible even at wide angles or in lighted areas and effectively communicates important parking restriction information to drivers.
Show More Close
 

Technical Specifications

Item # 3PMN9
Mfr. Model # PPR-060-18HA
UNSPSC #55121710
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 24"
Width 18"
Thickness 0.080"
Sign Material Aluminum
Header No Header
Legend Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms