Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 18" x 12", High Intensity Prismatic

  • Item # 3PLY8
  • Mfr. Model # LR7-77-GW-12HA
Parking, No Header, Recycled Aluminum, 18" x 12", High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with HIP sheeting (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Meets necessary MUTCD standards.
Show More Close
 

Technical Specifications

Item # 3PLY8
Mfr. Model # LR7-77-GW-12HA
UNSPSC #55121710
Shipping Weight 1.41 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Header No Header
Legend Compact Cars Only
Sign Legend Color Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
Standards MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms