Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 6" x 12", With Mounting Holes, Top/Bottom Centered

  • Item # 3PLW7
  • Mfr. Model # HCP-005-12HA
Parking, No Header, Recycled Aluminum, 6" x 12", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign provides clear direction to traffic and pedestrians and helps improve safety.
Show More Close
 

Technical Specifications

Item # 3PLW7
Mfr. Model # HCP-005-12HA
UNSPSC #55121710
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 6"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend $50 Fine
Sign Legend Color Green
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions