Check Availability
  • LYLE 

    Parking, No Header, Recycled Aluminum, 24" x 18", With Mounting Holes, Top/Bottom Centered

  • Item # 36A859
  • Mfr. Model # T1-1065-HI_18x24
Parking, No Header, Recycled Aluminum, 24" x 18", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with HIP (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade).
Show More Close
 

Technical Specifications

Item # 36A859
Mfr. Model # T1-1065-HI_18x24
UNSPSC #55121710
Shipping Weight 3.48 lbs
Country of Origin USA *
Item Property Signs
Sign Subject Matter Parking
Height 24"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Warning Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
Symbol Car Being Towed Pictogram
Sign Legend Color Red, White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Welcome Sign In