Check Availability
Overhead Clearance, Caution, Aluminum, 7" x 10", With Mounting Holes, Engineer
  • LYLE 

    Overhead Clearance, Caution, Aluminum, 7" x 10", With Mounting Holes, Engineer

  • Item # 49DU68
  • Mfr. Model # LCU3-0321-RA_10x7
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49DU68
Mfr. Model # LCU3-0321-RA_10x7
UNSPSC #55121704
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Overhead Clearance
Height 7"
Width 10"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Maximum Height _______Ft. _______In
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms