Check Availability
  • LYLE 

    Overhead Clearance, Caution, Vinyl, 7" x 10", Engineer

  • Item # 35JV26
  • Mfr. Model # U4-1514-RD_10X7
Overhead Clearance, Caution, Vinyl, 7" x 10", Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35JV26
Mfr. Model # U4-1514-RD_10X7
UNSPSC #55121704
Shipping Weight 0.085 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Overhead Clearance
Height 7"
Width 10"
Thickness 0.001"
Sign Material Vinyl
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Low Headroom
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close