Check Availability
  • LYLE 

    Notice Sign,10x7 In.,English

  • Item # 24WX71
  • Mfr. Model # U1-1057-RA_10X7
Notice Sign,10x7 In.,English
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24WX71
Mfr. Model # U1-1057-RA_10X7
UNSPSC #55121718
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 7"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Entrance for Employees Only
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms