Check Availability
  • LYLE 

    No Smoking, Notice, Recycled Aluminum, 10" x 7", With Mounting Holes, Engineer

  • Item # 484L41
  • Mfr. Model # LCU1-0033-RA_7x10
No Smoking, Notice, Recycled Aluminum, 10" x 7", With Mounting Holes, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484L41
Mfr. Model # LCU1-0033-RA_7x10
UNSPSC #55121704
Shipping Weight 0.267 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 10"
Width 7"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend NOTICE, NO SMOKING ALLOWED, CIGARETTES, MEDICINAL, RECREATIONAL, E-CIGS
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms