Check Availability
  • LYLE 

    No Smoking, Notice, Vinyl, 10" x 7", Adhesive Surface, Engineer

  • Item # 484J68
  • Mfr. Model # LCU1-0033-RD-PK2_7x10
No Smoking, Notice, Vinyl, 10" x 7", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J68
Mfr. Model # LCU1-0033-RD-PK2_7x10
UNSPSC #55121704
Shipping Weight 0.032 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 10"
Width 7"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend NOTICE, NO SMOKING ALLOWED, CIGARETTES, MEDICINAL, RECREATIONAL, E-CIGS
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms