Check Availability
  • LYLE 

    No Smoking, No Header, Polyester, 6" x 6", Adhesive Surface, Not Retroreflective

  • Item # 484J65
  • Mfr. Model # 400025
No Smoking, No Header, Polyester, 6" x 6", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J65
Mfr. Model # 400025
UNSPSC #55121704
Shipping Weight 0.014 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 6"
Width 6"
Thickness 0.080"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Header Legend Color Black
Header Background Color Black
Legend NO SMOKING Symbol
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions