Check Availability
  • LYLE 

    No Smoking, Notice, Recycled Plastic, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 484J23
  • Mfr. Model # LCU1-0028-NP_7x10
No Smoking, Notice, Recycled Plastic, 10" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J23
Mfr. Model # LCU1-0028-NP_7x10
UNSPSC #55121704
Shipping Weight 0.133 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 10"
Width 7"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend NOTICE, NO SMOKING OF ANY TYPE ALLOWED
Sign Legend Color Black, Red, White
Sign Background Color Blue, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms