Check Availability
  • LYLE 

    No Smoking, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 484H91
  • Mfr. Model # LCU1-2000-ED_10x7
No Smoking, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484H91
Mfr. Model # LCU1-2000-ED_10x7
UNSPSC #55121704
Shipping Weight 0.035 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 7"
Width 10"
Thickness 0.004"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Header Legend Color Black
Header Background Color Black
Legend NO SMOKING OR VAPING WITHIN 10 FEET, PLEASE DISPOSE OF CIGARETTE BUTTS SAFELY AND PROPERLY. DISCARDING CIGARETTES ON THE GROUND IS CONSIDERED OFFENSIVE LITTERING UNDER ORS 164.805 ¦..
Sign Legend Color Black, Red, White
Sign Background Color Blue, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Does Not Contain PVC
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms