Check Availability
  • LYLE 

    No Smoking, No Smoking, Polyester, 10" x 7", Adhesive Surface, Not Retroreflective

  • Item # 484H89
  • Mfr. Model # LCU1-0197-ED_7x10
No Smoking, No Smoking, Polyester, 10" x 7", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484H89
Mfr. Model # LCU1-0197-ED_7x10
UNSPSC #55121704
Shipping Weight 0.035 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 10"
Width 7"
Thickness 0.004"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Smoking
Header Legend Color Black
Header Background Color White
Legend NO SMOKING INDOORS OR WITHIN 15 FEET OF ENTRANCE
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Does Not Contain PVC
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms