Check Availability
  • LYLE 

    No Smoking, No Header, Recycled Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 464L11
  • Mfr. Model # U1-1050-NA_7x10
No Smoking, No Header, Recycled Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464L11
Mfr. Model # U1-1050-NA_7x10
UNSPSC #55121704
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter No Smoking
Height 10"
Width 7"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend NO SMOKING WITHIN 15 FEET OF ALL BUILDING ENTRANCES TO FILE A COMPLAINT: WWW.SMOKE-FREE.ILLINOIS.GOV 866-973-4646 SMOKE-FREE ILLINOIS ACT 95-0017 TTY 800-547-0466 (HEARING IMPAIRED USE ONLY)
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards LEED Accreditation
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms